Shop Alternate Products
This Product is Discontinued
Ldi Industries
Reservoir, Oil, 1 Pint (Discontinued)
Mfr # RDF109-03
Zoro # G1635654
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bowl Material Polymer
- Capacity 16 fl oz
- Mounting Thread 3/8"
- Bowl Dia. (In.) 3 1/2 in
- Unit Height from Mount (In.) 8 15/16 in