Reservoir, Oil, 1 Pint

LUBE| Zoro #: G2168634| Mfr #: RDF109-04

$61.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2168634 Mfr #: RDF109-04
Unit Height from Mount (In.): 9-1/8Capacity: 1 Pt.
Bowl Dia. (In.): 3-1/2Mounting Thread: 1/2
Item: Drop Feed Manual Oil ReservoirBowl Material: Polymer
Unit Height: 9-1/8Bowl Dia.: 3-1/2
Country of Origin (subject to change): United States

Product Description

Drop Feed Manual Oil Reservoir, Capacity 1 pt., Bowl Dia. (In.) 3-1/2, Polymer, Mounting Thread 1/2
Save 15%. Sign up for Z-mail.