JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Reservoir, Oil, 1 Pint

LUBE| Zoro #: G2086944| Mfr #: RDF109-13

$83.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2086944 Mfr #: RDF109-13
Mounting Thread: 3/8Unit Height from Mount (In.): 8-15/16
Capacity: 1 Pt.Bowl Dia. (In.): 3-1/2
Item: Drop Feed Manual Oil ReservoirBowl Material: Glass
Unit Height: 8-15/16 in.Bowl Dia.: 3-1/2 in.
Number of Feeds: 0Country of Origin (subject to change): United States

Product Description

Drop Feed Manual Oil Reservoir, -, Capacity 1 pt., Bowl Dia. (In.) 3-1/2, Glass, Mounting Thread 3/8, Number of Feeds -, Unit Height 8-15/16 in., Height (In.) -, Width (In.) -, Sight Dia. (In.) -, Spout Length (In.) -, Valve Bracket Width (In.) -, Inlet (In.) -, Outlet -, Max. Operating Temp. (F) -, Max. Pressure (PSI) -, Brush Size -, Function -, For Use With -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.