Reservoir, Oil, 1 Qt

LUBE| Zoro #: G2202112| Mfr #: RDF110-04

$81.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2202112 Mfr #: RDF110-04
Max. Operating Temp. (F): -Outlet: -
Type: -Function: -
Bowl Dia. (In.): 4-1/4Unit Height from Mount (In.): 10-1/8
Mounting Thread: 1/2Capacity: 1 qt.
Item: Drop Feed Manual Oil ReservoirBowl Material: Polymer
Bowl Dia.: 4-1/4Material: -
Bowl Capacity: -Unit Height: 10-1/8
Width (In.): -Inlet (In.): -
Reservoir Cap. (Oz.): -Valve Bracket Width (In.): -
Includes: -Overall Unit Length: -
Unit Length (In.): -Height (In.): -
For Use With: -Fluid Outlet (In.): -
Max. Pressure (PSI): -Thread Size: -
Inlet: -Spout Length (In.): -
Brush Size: -Sight Dia. (In.): -
Brush Length (In.): -Fits: -
Number of Feeds: 0Country of Origin (subject to change): United States

Product Description

Drop Feed Manual Oil Reservoir, Capacity 1 Quart, Mounting Thread 1/2 Inch NPTF, Bowl Diameter 4 1/4 Inches, Unit Length 10 1/8 Inches, Bowl Material Acrylic, Pipe Mounting

Product Reviews

Save 15%. Sign up for Z-mail.