Reservoir, Oil, 9 Oz

LUBE| Zoro #: G2135235| Mfr #: RDF107-03

$53.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2135235 Mfr #: RDF107-03
Type: -Max. Operating Temp. (F): -
Outlet: -Function: -
Unit Height from Mount (In.): 7-5/8Mounting Thread: 3/8
Capacity: 9 oz.Bowl Dia. (In.): 3
Item: Drop Feed Manual Oil ReservoirBowl Material: Polymer
Valve Bracket Width (In.): -Includes: -
Overall Unit Length: -Unit Length (In.): -
Height (In.): -For Use With: -
Fluid Outlet (In.): -Max. Pressure (PSI): -
Thread Size: -Inlet: -
Spout Length (In.): -Brush Size: -
Sight Dia. (In.): -Brush Length (In.): -
Fits: -Number of Feeds: 0
Bowl Dia.: 3Material: -
Bowl Capacity: -Unit Height: 7-5/8
Width (In.): -Inlet (In.): -
Reservoir Cap. (Oz.): -Country of Origin (subject to change): United States

Product Description

Drop Feed Manual Oil Reservoir, -, Capacity 9 oz., Bowl Dia. (In.) 3, Polymer, Mounting Thread 3/8, Number of Feeds -, Unit Height 7-5/8 In., Height (In.) -, Width (In.) -, Sight Dia. (In.) -, Spout Length (In.) -, Valve Bracket Width (In.) -, Inlet (In.) -, Outlet -, Max. Operating Temp. (F) -, Max. Pressure (PSI) -, Brush Size -, Function -, For Use With -, Includes -

Product Reviews

Save 15%. Sign up for Z-mail.