Rigid Plastic Sight

LUBE| Zoro #: G0753261| Mfr #: G613-03-A-1

$25.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753261 Mfr #: G613-03-A-1
Construction: AluminumMounting: Front
Item: Closed Circuit Liquid Level GageType: Rigid Plastic Sight
Mounting Centers (In.): 3Mounting Thread: 1/2-20 UNF
Max. Operating PSI: 125Max. Operating Temp. (F): 225
Sight Glass: NylonCountry of Origin (subject to change): United States

Product Description

Rigid Plastic Sight, Maximum Operating Pressure 125 PSI, Maximum Operating Temperature 225 Degrees Fahrenheit, Mounting Centers 3 Inches, Closed Circuit Liquid Level Gage, Front Mount, Nylon

Product Reviews

Save 15%. Sign up for Z-mail.