Sight Plug Gage, NPT 1-11 1/2 Inch

LUBE| Zoro #: G0570674| Mfr #: LSP51-06

$20.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Operating PSI: 1250
Hex Dia. Flats (In.): 1-3/8
Material: glass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570674 Mfr #: LSP51-06
Max. Operating PSI: 1250Hex Dia. Flats (In.): 1-3/8
Material: glassType: High PSI Fused Liquid Level
Sight Material: GlassBody: Steel
NPT: 1- 11-1/2Sight Dia. (In.): 15/16
Item: Fused SightFunction: Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
Country of Origin (subject to change): United States

Description

Sight Plug Gage, NPT 1-11 1/2 Inch, Maximum Operating Pressure 1250 PSI, Sight Diameter 15/16 Inch, Hex Diameter Flats 1 3/8 Inches, High PSI Fused Liquid Level, Open View, Glass

Reviews