Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Sight Plug Gage, NPT 1 1/2-11 1/2 In

LUBE| Zoro #: G0900706| Mfr #: LSP51-08

$22.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex Dia. Flats (In.): 2
Sight Material: Glass
Type: High PSI Fused Liquid Level
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0900706 Mfr #: LSP51-08
Hex Dia. Flats (In.): 2Sight Material: Glass
Type: High PSI Fused Liquid LevelBody: Steel
Material: glassNPT: 1-1/2-11-1/2
Sight Dia. (In.): 1-7/16Max. Operating PSI: 750
Item: Fused SightFunction: Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
Country of Origin (subject to change): United States

Description

Sight Plug Gage, NPT 1 1/2-11 1/2 Inches, Maximum Operating Pressure 750 PSI, Sight Diameter 1 7/16 Inches, Hex Diameter Flats 2 Inches, High PSI Fused Liquid Level, Open View, Glass

Reviews