WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Sight Plug Gage, NPT 1 1/4-11 1/2 In

LUBE| Zoro #: G0839142| Mfr #: LSP51-07

$26.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Max. Operating PSI: 1000
Hex Dia. Flats (In.): 1-3/4
Material: glass
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0839142 Mfr #: LSP51-07
Max. Operating PSI: 1000Hex Dia. Flats (In.): 1-3/4
Material: glassType: High PSI Fused Liquid Level
Sight Material: GlassBody: Steel
NPT: 1-1/4- 11-1/2Sight Dia. (In.): 1-3/16
Item: Fused SightFunction: Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
Country of Origin (subject to change): United States

Product Description

Sight Plug Gage, NPT 1 1/4-11 1/2 Inches, Maximum Operating Pressure 1000 PSI, Sight Diameter 1 3/16 Inches, Hex Diameter Flats 1 3/4 Inches, High PSI Fused Liquid Level, Open View, Glass

Product Reviews