Sight Plug Gage, NPT 1/2-14 Inch

LUBE| Zoro #: G1477515| Mfr #: LSP51-04

$11.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1477515 Mfr #: LSP51-04
Body: SteelMaterial: glass
Type: High PSI Fused Liquid LevelItem: Fused Sight
Sight Material: GlassFunction: Allow Visual Inspection of Fluid Levels in Gear Boxes or Reservoirs
Hex Dia. Flats (In.): 15/16Sight Dia. (In.): 9/16
NPT: 1/2-14Max. Operating PSI: 1750
Country of Origin (subject to change): United States

Product Description

Sight Plug Gage, NPT 1/2-14 Inch, Maximum Operating Pressure 1750 PSI, Sight Diameter 9/16 Inch, Hex Diameter Flats 15/16 Inch, High PSI Fused Liquid Level, Open View, Glass

Product Reviews

Save 15%. Sign up for Z-mail.