KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Oil Gage

LUBE| Zoro #: G1547944| Mfr #: G305-2

$16.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Square (In.): 11/16
Construction: Brass with Glass Sight
Seals: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547944 Mfr #: G305-2
Base Square (In.): 11/16Construction: Brass with Glass Sight
Seals: Buna NMounting Thread: 1/4 Male NPTF
Type: VentedSight Length (In.): 2-3/4
Country of Origin (subject to change): United States

Description

Vented Straight Oil Gage, Mounting Thread 1/4 Inch Male NPTF, Sight Length 2 3/4 Inches, Base Square 11/16 Inches

Reviews