JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Straight Oil Gage

LUBE| Zoro #: G2237882| Mfr #: G307-2

$19.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2237882 Mfr #: G307-2
Seals: Buna NBase Square (In.): 11/16
Type: VentedSight Length (In.): 4-1/4
Mounting Thread: 1/4 Male NPTFConstruction: Brass with Glass Sight
Country of Origin (subject to change): United States

Product Description

Vented Straight Oil Gage, Mounting Thread 1/4 Inch Male NPTF, Sight Length 4 1/4 Inches, Base Square 11/16 Inches
Save 15%. Sign up for Z-mail.