Straight Oil Gage

LUBE| Zoro #: G1834987| Mfr #: G321-4

$30.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Base Square (In.): 15/16
Sight Length (In.): 4-1/4
Type: Vented
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1834987 Mfr #: G321-4
Seals: Buna NBase Square (In.): 15/16
Type: VentedSight Length (In.): 4-1/4
Mounting Thread: 1/2 Male NPTFConstruction: Brass with Glass Sight
Country of Origin (subject to change): United States

Product Description

Vented Straight Oil Gage, Mounting Thread 1/2 Inch Male NPTF, Sight Length 4 1/4 Inches, Base Square 15/16 Inches

Product Reviews