KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Straight Oil Gage

LUBE| Zoro #: G2465897| Mfr #: G323-4

$34.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Square (In.): 15/16
Construction: Brass with Glass Sight
Seals: Buna N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465897 Mfr #: G323-4
Base Square (In.): 15/16Construction: Brass with Glass Sight
Seals: Buna NMounting Thread: 1/2 Male NPTF
Type: VentedSight Length (In.): 7-1/2
Country of Origin (subject to change): United States

Description

Vented Straight Oil Gage, Mounting Thread 1/2 Inch Male NPTF, Sight Length 7 1/2 Inches, Base Square 15/16 Inches

Reviews