Thermometer, Dial

LUBE| Zoro #: G1997816| Mfr #: G615-07-A-1

$68.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Closed Circuit Liquid Level Gage
Dial Material: Stainless steel
Sight Glass: Borosilicate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997816 Mfr #: G615-07-A-1
Type: Closed Circuit Liquid Level GageDial Material: Stainless steel
Sight Glass: BorosilicateConstruction: Aluminum
Mounting Thread: 1/2-20 UNFDial Range: 0 to 300
Max. Operating PSI: 125Max. Operating Temp. (F): 250
Dia.: 1 3/8Mounting Centers (In.): 7
Mounting: FrontCountry of Origin (subject to change): United States

Description

Dial Thermometer, Maximum Operating Pressure 125 PSI, Maximum Operating Temperature 250 Degrees Fahrenheit, Mounting Centers 7 Inches, Closed Circuit Liquid Level Gage, Front Mount

Reviews