KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Union Coupler Oil Gage

LUBE| Zoro #: G0434156| Mfr #: G657-2

$29.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seals: Buna N
Type: Union Coupling
Mounting Thread: 1/4 Male NPTF
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0434156 Mfr #: G657-2
Seals: Buna NType: Union Coupling
Mounting Thread: 1/4 Male NPTFSight Length (In.): 4-1/4
Construction: Brass with Glass SightBase Square (In.): 11/16
Country of Origin (subject to change): United States

Description

Vented Union Coupler Oil Gage, Mounting Thread 1/4 Inch Male NPTF, Sight Length 4 1/4 Inches, Base Square 11/16 Inches

Reviews