Valve, Needle

LUBE| Zoro #: G1688592| Mfr #: G608-18-A-1-4

$134.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1688592 Mfr #: G608-18-A-1-4
Construction: AluminumMounting: Front
Item: Closed Circuit Liquid Level GageType: Needle Valve
Mounting Centers (In.): 18Mounting Thread: 1/2 NPTF
Max. Operating PSI: 240Max. Operating Temp. (F): 250
Sight Glass: BorosilicateCountry of Origin (subject to change): United States

Product Description

Needle Valve, Mounting Thread 1/2 Inch NPTF, Maximum Operating Pressure 240 PSI, Maximum Operating Temperature 250 Degrees Fahrenheit, Mounting Centers 18 Inches, Closed Circuit Liquid Level Gage, Front Mount

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.