KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Valve, Needle

LUBE| Zoro #: G1707876| Mfr #: N401-01

$22.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-15/16
Material of Construction: Aluminum Bar Stock
Item: Sight Feed Needle Valve
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1707876 Mfr #: N401-01
Overall Length: 2-15/16Material of Construction: Aluminum Bar Stock
Item: Sight Feed Needle ValveOrifice Dia. (In.): 0.094
Outlet (In.): 1/8 female NPTFInlet (In.): 1/8 female NPTF
Pattern Flow: CrossCountry of Origin (subject to change): United States

Description

Sight Feed Needle Valve, Inlet 1/8 Inch Female NPTF, Outlet 1/8 Inch Female NPTF, Orifice Diameter 0.094 Inch, Pattern Flow Cross, Overall Length 2 15/16 Inches

Reviews