Valve, Solenoid, 120 V

LUBE| Zoro #: G1753561| Mfr #: ESS151-26

$120.97 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1753561 Mfr #: ESS151-26
Item: Solenoid ValvePattern Flow: Straight
Inlet (In.): 1/8 female PTFOutlet (In.): 1/8 male NPTF
Country of Origin (subject to change): United States

Product Description

Solenoid Valve, Inlet 1/8 Inch Female PTF, Outlet 1/8 Inch Male NPTF, Pattern Flow Straight, 120 Volts @ 60 Hertz

Product Reviews

Save 15%. Sign up for Z-mail.