Lubrimatic
Adhesive Gun, 16 oz., 4in Spout Tip
Mfr # 30-955
Zoro # G1824746
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With General Adhesive Gun
- Characteristics 4 in Spout, Size 16 oz
- Application Adhesive, Not recommended for water-based adhesives
- Color Black
- Type Spout Tip
Explore More Products
- WESTWARD Mixing Nozzle, Clear, 1:1, 2:1, 4:1 Mixing Ratio 48H966
- COX Multiple Ratio Two-Part Applicator, Blue/Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio MP25
- WESTWARD Mixing Nozzle, Green, Clear, 1:1, 2:1 Mixing Ratio 48H968
- IRION-AMERICA Manual Mortar Caulking Gun, Black/Red 901116
- NEWBORN Multiple Ratio Two-Part Applicator, Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio VR400-XSP
- DEVCON Multiple Ratio Two-Part Applicator, Gray/Red, 1:1, 10:1, 2:1 Mixing Ratio 14280
- JES INNOVATIONS 200 ml (1:1 and 2:1) 26:1 High Thrust Dual Component Cartridge Gun D2
- LOCTITE Dual Cartridge Manual Applicator, Gray, 10:01 Mixing Ratio 1034026
- VIBRA-TITE Multiple Ratio Two-Part Applicator, Green, 1:1, 10:1, 2:1 Mixing Ratio D400RVA
- COX Epoxy Applicator, 400 mL Container, 18V DC DB2C-05-50-005
- 3M Multiple Ratio Two-Part Applicator, Black/Gray, 1:1, 2:1 Mixing Ratio 08190
- Lubrimatic Two-Part Adhesive Applicators