Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber

  • Zoro #: G5573051
  • Mfr #: 10018
$30.97
  • SAE Grade: 20W
  • Container Type: Bottle
  • Pour Point: -2 Degrees F
See full product details
Orders over $75 ship free.

Lucas #10018 Specifications

  • Zoro #: G5573051
  • Mfr #: 10018
SAE Grade: 20W Container Type: Bottle
Pour Point: -2 Degrees F Sub-Category: Hydraulic
Lubricant Additives: Zinc Four-Ball Wear: Not Specified
Flash Point: 365 Degrees F Base Oil: Mineral
Item - Hydraulic Oils: Hydraulic Oil Container Size: 1 gal
ISO Viscosity Grade: Not Specified Application: Hydraulic Systems that Stops Leaks and Increases Hydraulic Pressure
Lubricant NSF Rating: Not Rated Viscosity Index: 90
Color: Amber Timken OK Load: Not Specified
Specific Gravity: 0.92 Container Style: Jug
Item: Hydraulic Oil Booster and Stop Leak NSF Rating: Not Rated
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Oil, ISO Viscosity Grade Not Specified, SAE Grade 20W, Base Oil Mineral, Container Size 1 gal, NSF Rating Not Rated, Lubricant Additives Zinc, Viscosity Index 90, Flash Point 365 Degrees F, Pour Point -2 Degrees F, Container Style Jug, Color Red, Timken OK Load Not Specified, Application Hydraulic Systems, Four-Ball Wear Not Specified, Specific Gravity 0.92

Restrictions and Compliance

Hazardous material

Reviews of Lucas #10018