- Home
- /
- Vehicle Maintenance
- /
- Automotive Fluids & Chemicals
- /
- Fuel Additives
- /
- Fuel Additive, Amber, 5.25 oz.
Lucas
Fuel Additive, Amber, 5.25 oz.
- Zoro #: G5573045
- Mfr #: 10020
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.49
Lucas #10020 Specifications
- Zoro #: G5573045
- Mfr #: 10020
- Item: Fuel Additive
- Size: 5.25 oz
- Container Type: Bottle
- Flash Point (F): 450 Degrees F
- Application: Fuel Additive
- Sub-Category: Fuel Additives and Stabilizers
- Type: Fuel Additive
- Container Size: 5.25 oz.
- For Use With: Automotive
- Appearance: Liquid
- Package Quantity: 1
- Boiling Point (F): 500 Degrees F
- Size/Net Weight: 0.4 lb
- Color: Amber
- Country of Origin (subject to change): United States
Description
Fuel Additive,Amber,5.25 oz.
Restrictions and Compliance
- Hazardous material
Reviews of Lucas #10020
Explore more
- LUCAS Diesel Fuel Additive, 32 oz. 10003
- LUCAS Lucas LUC10018 Gallon Hydraulic Oil Booster & Stop Leak 147073
- LUCAS Fuel Additive, Amber, 1 gal. 10013
- LUCAS Heavy Duty Oil Additive, Amber, 1 gal. 10002
- LUCAS Synthetic Oil Booster, Clear, 1 qt. 10130
- LUCAS Octane Booster, 15 oz., Bottle 10026
- BIOBOR Diesel Conditioner and Cetane, 1 gal. BBDCPLUSJUG01US
- LUCAS OIL PRODUCTS Concentrated Fuel Treatment, 1x1/5 gal 11042
- TORO Toro Fuel Treatment 12Oz 131-6572
- STA-BIL Sta-Bil Fuel Stablizr4Oz 22204
- VP SMALL ENGINE FUELS Fix-it Fuel for All Strokes, 1 qt., PK8 6638
- Lucas Fuel Additives