Lucky Line
Ball Chain Coupling, Sil, Np Stl, PK25
Mfr # 31925
Zoro # G4305043
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Width 6 1/8 in
- Material Steel
- Includes Coupling Link Yes
- Tag Fastener Type Ball Chain Coupling
Explore More Products
- LUCKY LINE Bead Chain Sp, Gld, Yel Brs, 100 ft. 31800
- LUCKY LINE Bead Chain Sp, Sil, Np Stl, 100 ft. 31700
- LUCKY LINE Ball Chain Coupling, Gld, Yel Brs, PK25 32025
- BAW PLASTICS Laminating Pouch, 4-3/4 x 2-3/4 In, PK100 LAMPOUCH MIRROR/HANG
- BAW PLASTICS Env, 12 x 9 In, Grn, Vinyl, PK10 VE9X12GRNLS
- ZORO SELECT Beaded Chain, Np, 4-1/2 In, PK100 2YB23
- AVERY DENNISON Key Tags, Metal Rim, White, PK50 11025
- BAW PLASTICS Env, 7 x 5 In, Bl, Vinyl, PK10 VE5X7BLULS
- ELECTROMARK 7 Strd W, 304 Sst, 100 ft. Y603173
- SIRCLE Luggage Loop, 6 x 1/4 In, Clear, PK100 CLL-06
- GEM OFFICE PRODUCTS Tag Wire, 12", 26 Gauge Galvanized, 1000/PK, Steel/Gray 25PK GEM2612TW
- Lucky Line Tag Accessories