DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Diamond Fastener, Sharp, PK100

LUCKY LINE PRODUCTS| Zoro #: G1584204| Mfr #: 74900

$4.46 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Galvanized Steel
Type: Diamond Fastener
Extended Length: 15/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584204 Mfr #: 74900
Finish: Galvanized SteelType: Diamond Fastener
Extended Length: 15/16"Ring Size: 15/16"
Item: Sharp Diamond FastenerCountry of Origin (subject to change): Taiwan, Province of China

Description

Diamond Fastener, Sharp End, Extended Length 15/16 In., Ring Size 15/16 In., Galvanized Steel, Package Quantity 100

Reviews