SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

File-A-Key, Binder, 42 Units

LUCKY LINE PRODUCTS| Zoro #: G1335835| Mfr #: 60020

$47.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: -Built-In: -For Use With: Filing Cabinets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1335835 Mfr #: 60020
Material: -Built-In: -
For Use With: Filing CabinetsIncludes: Base Units,Labels,Snaps,and Tags
Overall Width (In.): 13-3/4Overall Depth (In.): 2
Item: File-A-KeyFinish: -
Type: BinderKey Capacity (Units): 42
Overall Height (In.): 11Door: -
Country of Origin (subject to change): United States

Description

File-A-Key, Binder, Key Capacity 42 Units, Overall Height 11 In., Overall Depth 2 In., Overall Width 13 3/4 In., For Use with Filing Cabinets, Includes Base Units,Labels,Snaps,and Tags

Reviews