KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flex-O-Loc Key Ring, Black, PK5

LUCKY LINE PRODUCTS| Zoro #: G1450583| Mfr #: 7112005

$10.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Extended Length: 5"
Type: Nylon-Coated Socket Lock
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450583 Mfr #: 7112005
Extended Length: 5"Type: Nylon-Coated Socket Lock
Color: BlackItem: Key Ring
Finish: Nylon-Coated Galvanized SteelRing Size: 1-5/8"
Country of Origin (subject to change): United States

Description

Key Ring, Ball-Knob and Socket Closure, Black, Extended Length 5 In., Ring Size 1 5/8 In., Nylon-Coated Galvanized Steel, Package Quantity 5

Reviews