SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Key Buoy with Ball Chain, Red and White

LUCKY LINE PRODUCTS| Zoro #: G1285155| Mfr #: 9211

$4.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Red/whiteItem: Key BuoyMaterial: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285155 Mfr #: 9211
Color: Red/whiteItem: Key Buoy
Material: PlasticType: Key Buoy w/Ball Chain
Package Quantity: 1Overall Length (In.): 4
Includes: 6 Nickel-Plated Brass Ball ChainCountry of Origin (subject to change): Taiwan, Province of China

Description

Key Buoy, Red,White, Overall Length 4 In, Plastic, Includes 6 Nickel-Plated Brass Ball Chain

Reviews