Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Key Ring, 6in.dia., Threaded Type, Steel

  • Zoro #: G9040254
  • Mfr #: 7961
$7.20
  • Ring Type: Round
  • Type: Threaded
  • Color: Silver
See full product details
Orders over $75 ship free.

Lucky Line Products #7961 Specifications

  • Zoro #: G9040254
  • Mfr #: 7961
Ring Type: Round Type: Threaded
Color: Silver Ring Size: 6 in
Attachment Type: Twist On/Off Application: Key Security
Features: Group and Organize Keys for Security, Threaded Locking Mechanism Construction: Steel
Item: Key Ring Finish: Galvanized
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Key Ring, Threaded, Ring Type Heavy Duty, Ring Size 6 In., Attachment Type Twist On/Off, Steel Construction, Galvanized, Features Group and Organize Keys for Security, Threaded Locking Mechanism, Key Security, Color Silver

Reviews of Lucky Line Products #7961