Secure-A-Key, Clip On

LUCKY LINE PRODUCTS| Zoro #: G0802864| Mfr #: 40401

$2.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2
Item: Belt Key Holder
Includes: Split Key Ring
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802864 Mfr #: 40401
Overall Length (In.): 2Item: Belt Key Holder
Includes: Split Key RingRing Dia. (In.): 1-1/8
Color: SilverType: Clip-On Belt Hook
Package Quantity: 1Material: Spring Stainless Steel
Country of Origin (subject to change): China

Description

Belt Key Holder, Secure-A-Key,Clip on, Silver, Ring Dia. 1 1/8 In., Overall Length 2 In, Spring Stainless Steel, Includes Split Key Ring

Reviews