Twisty Key Ring, Blue, PK5

LUCKY LINE PRODUCTS| Zoro #: G1913536| Mfr #: 8113005

$9.64 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueCase Size: -Construction: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1913536 Mfr #: 8113005
Color: BlueCase Size: -
Construction: -Type: Nylon-Coated Twist Lock
Application: -Includes: -
Item: Key RingFinish: Nylon-Coated Galvanized Steel
Ring Size: 1-5/8"Features: -
Extended Length: 5"Retraction Force: -
Country of Origin (subject to change): United States

Description

Key Ring, Twist Closure, Blue, Extended Length 5 In., Ring Size 1 5/8 In., Nylon-Coated Galvanized Steel, Package Quantity 5

Reviews