KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Derrick Tape Measure, 100 ft x 1/4 In

LUFKIN| Zoro #: G0934561| Mfr #: C2276DN

$234.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Graduations: Feet to 10ths and 100ths
Graduation Type: in./ft.
Blade Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934561 Mfr #: C2276DN
Graduations: Feet to 10ths and 100thsGraduation Type: in./ft.
Blade Width: 1/4"Blade Material: Steel
Blade Length: 100 ft.Tip Style: Ring
Case Type: OpenItem: Derrick Tape Measure
Blade Coating: Clear CoatHandle Type: PLastic
Case Material: Steel and PlasticMeasurement Type: SAE
Features: Single Duty for use on DerricksCase Color: Red/Chrome
Tape Measure Product Grouping: Oil Gauging Tape MeasuresBlade Color: Chrome with Black Markings
Country of Origin (subject to change): United States

Description

Derrick Tape Measure, Blade Length 100 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Open, Graduation Type In./Ft., Graduations Feet to 10ths and 100ths, Case Material Steel and Plastic, Blade Coating Clear Coat, Blade Color Chrome with Black Markings, Case Color Red/Chrome, Hook Ring, Handle Type Plastic, Features Single Duty for use on Derricks

Reviews