English Measure Metric Stick, Width 27 In

LUFKIN| Zoro #: G0690663| Mfr #: 1261ME

$8.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0690663 Mfr #: 1261ME
Length (mm): 1000Finish: Polished
Graduation Type: Inch/MetricLength (In.): 39-3/8
Material: AluminumItem: English Measure Meter Stick
Graduations: 1/16 Upper Edge, Decimeters, Centimeters, Millimeters Lower EdgeWidth (In.): 1
Width (mm): 27Markings: Black, Painted
Country of Origin (subject to change): United States

Product Description

English Measure Meter Stick, Graduation Type Inch/Metric, Graduations 1/16 Upper Edge, Decimeters, Centimeters, Millimeters Lower Edge, Polished Finish, Markings Black, Painted

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.