KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauging Tape, 18 ft x 1/2 In, Single Duty

LUFKIN| Zoro #: G0633412| Mfr #: C129012SF

$119.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Graduations: Inches to 8ths
Graduation Type: in./ft.
Blade Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0633412 Mfr #: C129012SF
Graduations: Inches to 8thsGraduation Type: in./ft.
Blade Width: 1/2"Blade Material: Steel
Blade Length: 18 ft.Tip Style: Swivel Snap
Case Type: OpenItem: Single Duty Oil Gauging Tape
Blade Coating: Nickel and Chrome ElectroplatingHandle Type: Folding Plastic
Case Material: Steel and Plastic with Grounding StrapMeasurement Type: SAE
Features: Single Duty for Light OilsCase Color: Black/Chrome
Tape Measure Product Grouping: Oil Gauging Tape MeasuresBlade Color: Chrome with Black Markings
Country of Origin (subject to change): United States

Description

Oil Gauging Tape Measures, Single Duty Oil Gauging Tape, SAE, Blade Length 18 ft., Blade Width 1/2 In., Graduation Type in./ft., Graduations Inches to 8ths, Blade Material Steel, Tip Style Swivel Snap, Case Type Open, Case Material Steel and Plastic with Grounding Strap, Blade Color Chrome with Black Markings, Case Color Black/Chrome, Blade Coating Nickel and Chrome Electroplating, Handle Type Folding Plastic, Features Single Duty for Light Oils

Reviews