Gauging Tape, 25 ft x 1/2 In, Double Duty

LUFKIN| Zoro #: G2398146| Mfr #: CN1290SME

$108.43 /ea

This item ships free. DetailsStandard ground shipping
Details:
Case Material: Steel and Plastic with Grounding Strap
Measurement Type: SAE/Metric
Tape Measure Product Grouping: Oil Gauging Tape Measures
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2398146 Mfr #: CN1290SME
Case Material: Steel and Plastic with Grounding StrapMeasurement Type: SAE/Metric
Tape Measure Product Grouping: Oil Gauging Tape MeasuresGraduations: Top Side in Ft/In to 8ths, Bottom Side MM
Blade Length: 25 ft.Blade Coating: Nickel and Chrome Electroplating
Tip Style: Swivel SnapItem: Double Duty Oil Gauging Tape Measure
Blade Color: Chrome with Black MarkingsGraduation Type: In./Ft./mm/cm
Case Color: Red/ChromeHandle Type: Folding Plastic
Blade Material: SteelBlade Width: 1/2"
Features: Double Duty Blade for Heavy or Light Oils, English/MetricCase Type: Open
Country of Origin (subject to change): United States

Product Description

Double Duty Oil Gauging Tape Measure, Blade Length 25 ft., Blade Width 1/2 In., Blade Material Steel, Case Type Open, Graduation Type In./Ft./mm/cm, Graduations Top Side in Ft/In to 8ths, Bottom Side MM, Case Material Steel and Plastic with Grounding Strap, Blade Coating Nickel and Chrome Electroplating, Blade Color Chrome with Black Markings, Case Color Red/Chrome, Hook Swivel Snap, Handle Type Folding Plastic, Features Double Duty Blade for Heavy or Light Oils, English/Metric

Product Reviews