KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauging Tape, 50 ft x 1/2 In, Double Duty

LUFKIN| Zoro #: G1630386| Mfr #: CN1293SF590N

$124.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Graduations: Inches to 8ths
Graduation Type: in./ft.
Blade Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1630386 Mfr #: CN1293SF590N
Graduations: Inches to 8thsGraduation Type: in./ft.
Blade Width: 1/2"Blade Material: Steel
Blade Length: 50 ft.Tip Style: Swivel Snap
Case Type: OpenItem: Double Duty Oil Gauging Tape Measure
Blade Coating: Nickel and Chrome ElectroplatingHandle Type: Folding Plastic
Case Material: Steel and Plastic with Grounding StrapMeasurement Type: SAE
Features: Double Duty Blade for Heavy or Light OilsCase Color: Red/Chrome
Tape Measure Product Grouping: Oil Gauging Tape MeasuresBlade Color: Chrome with Black Markings
Country of Origin (subject to change): Mexico

Description

Oil Gauging Tape Measures, Double Duty Oil Gauging Tape Measure, SAE, Blade Length 50 ft., Blade Width 1/2 In., Graduation Type in./ft., Graduations Inches to 8ths, Blade Material Steel, Tip Style Swivel Snap, Case Type Open, Case Material Steel and Plastic with Grounding Strap, Blade Color Chrome with Black Markings, Case Color Red/Chrome, Blade Coating Nickel and Chrome Electroplating, Handle Type Folding Plastic, Features Double Duty Blade for Heavy or Light Oils

Reviews