KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gauging Tape, 50 ft x 1/2 In, Double Duty

LUFKIN| Zoro #: G1461537| Mfr #: CN1293SMEF59N

$140.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Graduations: Top Side in Ft/In to 8ths, Bottom Side MM
Graduation Type: In./Ft./mm/cm
Blade Width: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1461537 Mfr #: CN1293SMEF59N
Graduations: Top Side in Ft/In to 8ths, Bottom Side MMGraduation Type: In./Ft./mm/cm
Blade Width: 1/2"Blade Material: Steel
Blade Length: 50 ft.Tip Style: Swivel Snap
Case Type: OpenItem: Double Duty Oil Gauging Tape Measure
Blade Coating: Nickel and Chrome ElectroplatingHandle Type: Folding Plastic
Case Material: Steel and Plastic with Grounding StrapMeasurement Type: SAE/Metric
Features: Double Duty Blade for Heavy or Light Oils, English/MetricCase Color: Red/Chrome
Tape Measure Product Grouping: Oil Gauging Tape MeasuresBlade Color: Chrome with Black Markings
Country of Origin (subject to change): Mexico

Description

Double Duty Oil Gauging Tape Measure, Blade Length 50 ft., Blade Width 1/2 In., Blade Material Steel, Case Type Open, Graduation Type In./Ft./mm/cm, Graduations Top Side in Ft/In to 8ths, Bottom Side MM, Case Material Steel and Plastic with Grounding Strap, Blade Coating Nickel and Chrome Electroplating, Blade Color Chrome with Black Markings, Case Color Red/Chrome, Hook Swivel Snap, Handle Type Folding Plastic, Features Double Duty Blade for Heavy or Light Oils, English/Metric

Reviews