PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gauging Tape, 75 ft x 1/2 In, Double Duty

LUFKIN| Zoro #: G1028912| Mfr #: CN1295SF590N

$186.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Double Duty Blade for Heavy or Light OilsBlade Coating: Nickel and Chrome ElectroplatingBlade Length: 75 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028912 Mfr #: CN1295SF590N
Features: Double Duty Blade for Heavy or Light OilsBlade Coating: Nickel and Chrome Electroplating
Blade Length: 75 ft.Case Type: Open
Tape Measure Product Grouping: Oil Gauging Tape MeasuresGraduation Type: in./ft.
Blade Width: 1/2"Blade Material: Steel
Tip Style: Swivel SnapGraduations: Inches to 8ths
Case Color: Red/ChromeItem: Double Duty Oil Gauging Tape Measure
Measurement Type: SAEBlade Color: Chrome with Black Markings
Handle Type: Folding PlasticCase Material: Steel and Plastic with Grounding Strap
Country of Origin (subject to change): Mexico

Description

Double Duty Oil Gauging Tape Measure, Blade Length 75 ft., Blade Width 1/2 In., Blade Material Steel, Case Type Open, Graduation Type In./Ft., Graduations Inches to 8ths, Case Material Steel and Plastic with Grounding Strap, Blade Coating Nickel and Chrome Electroplating, Blade Color Chrome with Black Markings, Case Color Red/Chrome, Hook Swivel Snap, Handle Type Folding Plastic, Features Double Duty Blade for Heavy or Light Oils

Reviews