Long Tape Measure, 3/8 In x 100 ft, Brown

LUFKIN| Zoro #: G1294702| Mfr #: HW226D

$46.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Measure Product Grouping: Engineers Tape Measures
Stud Markings: No
Graduations: 1/10, 1/100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1294702 Mfr #: HW226D
Tape Measure Product Grouping: Engineers Tape MeasuresStud Markings: No
Graduations: 1/10, 1/100 ft.Case Color: Brown
Case Material: Vinyl Covered SteelFeatures: Professional Tradesman's Quality, 3/8"/10mm Wide and 0.008"/0.2mm Thick, Large Easy Action Winding Drum and Friction Washers, Rollers Guide the Tape Smoothly in and Out of Case, Bold Graduations with Black and Red Numbers for Accurate Measuring, H Prefix Denotes Product Blade is Fitted with a Folding Hook Ring, Blade Style: B5
Rewind Type: ManualGraduation Type: Ft.
Belt Clip: YesBlade Coating: Clear
Measurement Type: SAEBlade Length: 100 ft.
Item: Engineers Long Tape MeasureTip Style: 2-Rivet Hook
Blade Material: SteelLock Type: No Lock
Blade Color: YellowCase Type: Closed
Standout: Not RatedBlade Width: 3/8"
Country of Origin (subject to change): Mexico

Description

Engineers Tape Measures, Engineers Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Graduation Type ft., Graduations 1/10, 1/100 ft., Blade Material Steel, Tip Style 2-Rivet Hook, Case Type Closed, Case Material Vinyl Covered Steel, Belt Clip Yes, Blade Color Yellow, Case Color Brown, Blade Coating Clear, Lock Type No Lock, Rewind Type Manual, Standout Not Rated, Stud Markings No

Reviews