KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Long Tape Measure, 3/8 In x 100 ft, Orange

LUFKIN| Zoro #: G2059355| Mfr #: HYT100

$26.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/8"
Graduation Type: in./ft.
Lock Type: No Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059355 Mfr #: HYT100
Graduations: 1/8"Graduation Type: in./ft.
Lock Type: No LockRewind Type: Manual
Standout: Not RatedBlade Material: Steel
Blade Length: 100 ft.Belt Clip: No
Tip Style: Folding HookCase Type: Closed
Item: Long Tape MeasureBlade Coating: Clear
Features: Impact Resistant, Extends and Rewinds in Less Time Than Conventional Long Steel Tapes, Easy-to-Read Bold Black MarkingsCase Material: ABS
Measurement Type: SAECase Color: Orange
Blade Width: 3/8"Tape Measure Product Grouping: Tape Measures
Blade Color: YellowStud Markings: Yes
Country of Origin (subject to change): Mexico

Description

Long Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed, Graduations 1/8 In., Graduation Type in./ft., Case Material ABS Plastic, Belt Clip No, Blade Color Yellow with Black Markings, Case Color Orange, Features Impact Resistant, Attractive, Self-Standing Case, Extends, Rewinds in Less Time Than Conventional Long Steel Tapes, Easy-to-Read Bold Black Markings, Blade Style: B1, Blade Coating Clear, Hook Folding, Lock Type None, Rewind Type Manual

Reviews