DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Long Tape Measure, 3/8 In x 50 ft, Brown

LUFKIN| Zoro #: G0544232| Mfr #: HW223

$27.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Graduations: 1/8"
Tip Style: Folding Hook
Tape Measure Product Grouping: Tape Measures
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0544232 Mfr #: HW223
Graduations: 1/8"Tip Style: Folding Hook
Tape Measure Product Grouping: Tape MeasuresBlade Material: Steel
Belt Clip: NoBlade Width: 3/8"
Rewind Type: ManualBlade Coating: Clear
Standout: Not RatedMeasurement Type: SAE
Graduation Type: in./ft.Features: Large Easy Action Winding Drum and Friction Washers, Roller Guide, Bold Graduations with Black and Red Numbers
Lock Type: No LockStud Markings: Yes
Blade Length: 50 ft.Case Color: Brown
Blade Color: YellowCase Material: Vinyl
Case Type: ClosedCountry of Origin (subject to change): Mexico

Description

Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed, Graduations 1/8 In., Graduation Type in./ft., Case Material Vinyl, Belt Clip No, Blade Color Yellow with Black Markings, Case Color Brown

Reviews