FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Surveying Tape, 1/4 In x 100 ft, Chrome

LUFKIN| Zoro #: G0965422| Mfr #: C2276ME

$276.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0965422 Mfr #: C2276ME
Stud Markings: NoBlade Material: Steel
Standout: Not RatedRewind Type: Manual
Features: 0.019" Blade Thickness, Extra Large Winding Drum Provides Rapid Line Recovery, Special Hook Ring with Ribbed Face At Zero, Leather Thong is Provided to Use Through Eye At Rear, Blade Style: E2Case Color: Chrome
Measurement Type: SAE/MetricItem: Surveyors Tape Measure
Blade Width: 1/4"Graduations: 1/8" Top, 1mm Bottom
Blade Length: 100 ft.Belt Clip: No
Blade Color: ChromeGraduation Type: in./ft./mm/cm/m
Case Material: Nickel Plated SteelTip Style: Ring
Lock Type: LeverTape Measure Product Grouping: Surveyors Tape Measures
Case Type: OpenBlade Coating: Clear
Country of Origin (subject to change): United States

Product Description

If you're in the throes of construction, this surveyors tape measure from Lufkin is essential in taking measurements with efficiency. This steel, SAE/Metric surveyors tape measure comes in chrome and is 100 ft. long and 1/4" wide. This surveyors tape measure comes complete with continuous 1/8" Top, 1mm Bottom in./ft./mm/cm/m graduations. A lever lock keeps it firmly in place. Speedy manual rewind capabilities help get the job done.

Product Reviews