KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape Measure, 1/2 In x 50 ft, Orange/Black

LUFKIN| Zoro #: G0676733| Mfr #: FE050D

$11.22 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Measure Product Grouping: Engineers Tape Measures
Stud Markings: No
Graduations: 1/10, 1/100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676733 Mfr #: FE050D
Tape Measure Product Grouping: Engineers Tape MeasuresStud Markings: No
Graduations: 1/10, 1/100 ft.Case Color: Black/High Visibility Orange
Case Material: ABS with Rubber GripFeatures: 3:1 Rewind, 2-Material Grip
Rewind Type: ManualGraduation Type: Ft.
Belt Clip: NoBlade Coating: None
Measurement Type: SAEBlade Length: 50 ft.
Item: Engineers Long Tape MeasureTip Style: Folding Hook
Blade Material: FiberglassLock Type: No Lock
Blade Color: YellowCase Type: Open
Standout: Not RatedBlade Width: 1/2"
Country of Origin (subject to change): Mexico

Description

Engineers Tape Measures, Engineers Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 1/2 In., Graduation Type ft., Graduations 1/10, 1/100 ft., Blade Material Fiberglass, Tip Style Folding Hook, Case Type Open, Case Material ABS with Rubber Grip, Belt Clip No, Blade Color Yellow, Case Color Black/High Visibility Orange, Blade Coating None, Lock Type No Lock, Rewind Type Manual, Standout Not Rated, Stud Markings No, Features 3:1 Rewind, 2-Material Grip

Reviews