KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape Measure, 1/2 Inx200 ft, Orange/Black

LUFKIN| Zoro #: G2205725| Mfr #: FM060CME

$31.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case Material: ABS with Rubber Grip
Measurement Type: SAE/Metric
Stud Markings: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2205725 Mfr #: FM060CME
Case Material: ABS with Rubber GripMeasurement Type: SAE/Metric
Stud Markings: NoTape Measure Product Grouping: Tape Measures
Graduations: 1/8" and 1cmBlade Length: 200 ft.
Standout: Not RatedBlade Coating: None
Lock Type: No LockTip Style: Folding Hook
Item: Long Tape MeasureBlade Color: Yellow
Graduation Type: in./ft./mm/cm/mCase Color: Black/High Visibility Orange
Rewind Type: ManualBelt Clip: No
Blade Material: FiberglassBlade Width: 1/2"
Features: 3:1 Rewind, 2-Material GripCase Type: Open
Country of Origin (subject to change): Mexico

Description

Long Tape Measure, SAE/Metric, Blade Length 200 ft., Blade Width 1/2 In., Blade Material Fiberglass, Case Type Open, Graduations 1/8 In. and 1cm, Graduation Type in./ft./mm/cm/m, Case Material High Visibility ABS Plastic with Co-Molded Rubber Grip, Belt Clip No, Blade Color Yellow with Black Markings, Case Color Orange/Black

Reviews