KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tape Measure, 1/2 Inx300 ft, Orange/Black

LUFKIN| Zoro #: G1899712| Mfr #: PS1809DN

$138.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Graduations: 1/10, 1/100 ft.
Graduation Type: Ft.
Lock Type: No Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899712 Mfr #: PS1809DN
Graduations: 1/10, 1/100 ft.Graduation Type: Ft.
Lock Type: No LockRewind Type: Manual
Standout: Not RatedBlade Material: Steel
Blade Length: 300 ft.Belt Clip: No
Tip Style: Folding HookCase Type: Open
Item: Engineers Long Tape MeasureBlade Coating: Nylon
Features: 3:1 RewindCase Material: ABS with Rubber Grip
Measurement Type: SAECase Color: Black/High Visibility Orange
Blade Width: 1/2"Tape Measure Product Grouping: Engineers Tape Measures
Blade Color: YellowStud Markings: No
Country of Origin (subject to change): Mexico

Description

Long Tape Measure, SAE, Blade Length 300 ft., Blade Width 1/2 In., Blade Material Steel, Case Type Open, Graduations 1/10, 1/100 ft., Graduation Type in./ft., Case Material High Visibility ABS Plastic with Co-Molded Rubber Grip, Belt Clip No, Blade Color Yellow with Black/Red Markings, Case Color Orange/Black, Features 3:1 Rewind, Blade Coating Nylon, Hook Folding, Lock Type None, Rewind Type Manual, Standout Not Rated, Stud Markings No

Reviews