Skip to Main Content
customer-service Help
Lumapro

150 ft. 14/3 Cord Storage Reel 0 Outlets

Lumapro 150 ft. 14/3 Cord Storage Reel 0 Outlets 6YF66
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$41.76
  • Item: Cord Storage Reel
  • Winding Method: Hand Operated
  • Reel Color: Gray
See full product details
Orders over $75 ship free.
Total: $41.76

Lumapro #6YF66 Specifications

  • Item: Cord Storage Reel
  • Winding Method: Hand Operated
  • Reel Color: Gray
  • Retractable Cord Ending: None
  • Includes: Wall Mount bracket with Mounting Hardware
  • Grade - Ext. Cords and Outlet Strips: Commercial
  • Enclosed Reel: No
  • Overall Depth: 12 1/2 in
  • Temp. Range: -30 Degrees to 140 Degrees
  • Cord Length - Ext. Cords and Outlet Strips: No Cord Included
  • Cord Included: No
  • Cord Length: 150 ft.
  • Grade: General/Commercial
  • Cord Ending NEMA Configuration: No Configuration
  • Overall Height: 13 in
  • Gauge/Conductor: 14/3
  • Holds: Up to 150 ft. of Cord/Rope/Air Hose
  • Overall Width: 10 1/4 in
  • Number of Outlets: 0
  • Cord Ending: None
  • Indoor / Outdoor: Indoor
  • Feeder Cord Ending NEMA Configuration: No Configuration
  • Reel Mounting: Wall
  • Reel Material: Polypropylene
  • Temp. Rating: -30 Degrees to 140 Degrees F
  • Reel Capacity: 150 ft of Cord/Rope/Air Hose
  • Location: Indoor
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cord Storage Reel, Winding Method Hand Operated, Reel Capacity 150 ft of Cord/Rope/Air Hose, Reel Color Gray, Location Indoor, Reel Mounting Wall, Reel Material Polypropylene, Temp. Rating -30 Degrees to 140 Degrees F, Overall Height 13 in, Overall Width 10 1/4 in, Overall Depth 12 1/2 in, Enclosed Reel No, Includes Wall Mount bracket with Mounting Hardware

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #6YF66