Lumapro
Miniature Lamp, 1819, 1.0W, T3 1/4, 28V, PK10
Mfr # 1819-10PK
Zoro # G1338066
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T3-1/4
- Bulb Base Type Miniature Bayonet (BA9s)
- Wattage Equivalency 1.12W INC
- Watts 1.12 W
Explore More Products
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 PC194-10PK
- LUMAPRO Miniature Lamp, 1691, 17W, S8, 28V, PK10 1691-10PK
- LUMAPRO Miniature Lamp, 9006, 55W, T4 5/8, 12.8V 9006
- LUMAPRO Mini Incand. Bulb, 901, 4.0W, T5, 12.8V, PK10 901-10PK
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 400-10PK
- LUMAPRO Miniature Lamp, 120MB-1, T2 1/2,120V 120MB-1
- LUMAPRO Miniature Lamp, 36W, S11, 28V, PK10 312-10PK
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V H9 65W
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 64-10PK
- LUMAPRO Miniature Lamp, 7506, 21W, S8, 12V, PK10 7506-10PK
- GROTE Trlr Lmp Kit- Red- Undr 80- Sbmr- W/S/Mk Trailer Lamp Kt, 65230-5 65230-5
- Lumapro Automotive Lighting