Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

30 ft. 14/3 Extension Cord Reel 13 Amps 1 Outlets 125VAC Voltage

  • Zoro #: G5093057
  • Mfr #: 436G97
$55.17
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 125VAC
See full product details
Orders over $75 ship free.

Lumapro #436G97 Specifications

  • Zoro #: G5093057
  • Mfr #: 436G97
  • Item: Extension Cord Reel
  • Winding Method: Spring Retraction
  • Voltage: 125VAC
  • Tension Method: Ratchet Lock
  • Wire Size: 14 AWG
  • Retractable Cord Length: 30 ft
  • Max. Amps: 13
  • Feeder Cord Ending: Grounding Plug
  • Reel Color: Yellow
  • Cord Color: Yellow
  • Retractable Cord Ending: Single Connector
  • Feeder Cord Ending Configuration: NEMA 5-15P
  • Enclosure Rating: Not Rated
  • Retractable Cord Ending Configuration: NEMA 5-15R
  • Cord Ending NEMA Configuration: 5-15R
  • Max. Amps - Ext. Cords and Outlet Strips: 13.0
  • Voltage - Ext. Cords and Outlet Strips: 125VAC
  • Cord Length - Ext. Cords and Outlet Strips: 30 ft.
  • Enclosed Reel: Yes
  • Number of Outlets: 1
  • Feeder Cord Ending NEMA Configuration: 5-15P
  • Standards: cULus
  • NEC Cord Designation - Ext. Cords and Outlet Strips: SJTW
  • Overall Height: 11 1/2 in
  • Grade - Ext. Cords and Outlet Strips: General Purpose
  • Overall Depth: 4 in
  • Reel Mounting: Ceiling or Wall
  • Temp. Range: -40 Degrees to 221 Degrees F
  • Reel Material: Steel
  • Watts: 1625
  • Overall Width: 9 1/2 in
  • Feeder Cord Length: 2 ft
  • Gauge/Conductor - Ext. Cords and Outlet Strips: 14/3
  • Indoor / Outdoor: Indoor
  • Cord Included: Yes
  • Slip Ring Rating: 13A
  • Holds: 30 ft. of 14/3
  • Cord Ending: Single Connector
  • Includes: Wall/Ceiling Mounting Bracket
  • Cord Length: 30 ft.
  • Gauge/Conductor: 14/3
  • Reel Capacity: 30 ft of 14/3
  • Location: Indoor
  • Number of Conductors: 3
  • Trade Designation: SJTW
  • Temp. Rating: -40 Degrees to 221 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Extension Cord Reel, Winding Method Spring Retraction, Voltage 125V AC, Retractable Cord Ending Single Connector, Retractable Cord Length 30 ft, Reel Color Yellow, Max. Amps 13.0 A, Wire Size 14 AWG, Cord Color Yellow, Retractable Cord Ending Configuration NEMA 5-15R, Feeder Cord Ending Configuration NEMA 5-15P, Trade Designation SJTW, Number of Conductors 3, Tension Method Ratchet Lock, Number of Outlets 1, Feeder Cord Length 2 ft, Feeder Cord Ending Grounding Plug, Location Indoor

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Lumapro #436G97