Shop Alternate Products
This Product is Discontinued
Lumapro
LED Recessed Troffer, 23-51/64" L, 3680 lm (Discontinued)
Mfr # 53DK24
Zoro # G8041321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 30
- Lighting Certification DesignLights Consortium (DLC) 5.0
Customers Also Purchased
- Brand Lumapro
-
MFR #
53DK24
-
Zoro #
G8041321
- Country of Origin China
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 2 1/4 in |
Width | 23 3/4 in |
Length | 23 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 1 3/4 in |
Overall Length | 23 3/4 in |
Overall Width | 23 3/4 in |
Details
Fixture Item | Recessed Troffer |
Item | Recessed Troffer |
Lighting Technology | LED |
Voltage | 120 to 277V AC |
Watts | 30 |
Lighting Certification | DesignLights Consortium (DLC) 5.0 |
Lamp Type - Fixtures | Integrated LED |
Dimmable | Yes |
Lumens | 3,680 lm |
Color Temperature | 4100K |
Color Rendering Index | 80 |
Max. Fixture Wattage | 30 W |
Green Environmental Attribute | RoHS Compliant |
Rated Life | 50,000 hr |
CRI | 80 |
Color Temp. | 4100K |
Fixture Rated Life | 50,000 hr |
Warranty | 5 yr |
Fixture Voltage | 120 to 277 |
Lumens Per Watt | 120.0 |
LED Replacement For | 3 Lamp T8 |
Temp. Range | -20 Degrees to 40 Degrees C |
Dimmable / Non-Dimmable | Dimmable |
Lumens per Watt | 100 lm/W |
Bulb Included | Yes |
Ballast Start Type | No Ballast |
Fixture Ballast Type | No Ballast Required |
Lens Shape | Parabolic |
For Max. Bulb Wattage | 17 W |
Dimming Method | 0 to 10V |
Max. Ambient Temp. | 104 Degrees F |
Sensor Type | No Sensor |
Emergency Battery Backup | No |
Min. Ambient Temp. | -4 Degrees F |
Finish | Unfinished |
Series | No Series |
Light Technology | LED |
For Bulb Type | Integrated LED |
Description
2 ft x 2 ft, Lens Shape Parabolic, 4100K, 3,680 lm, 100 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 30 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series No Series
- This item has been restricted from sale in the following states: CA