Shop Alternate Products
This Product is Discontinued
Lumapro
Quartz Metal Halide Lamp, 1000W, 4000K (Discontinued)
Mfr # 54EP82
Zoro # G1453748
This Product is Discontinued
Key Features
- Average Bulb Life 12,000 hr.
- Bulb Manufacturers Warranty Length 1 yr
- Bulb Finish Clear
- Indoor/Outdoor Usage Indoor/Outdoor
- Bulb Shape BT37
Customers Also Purchased
- Brand Lumapro
-
MFR #
54EP82
-
Zoro #
G1453748
- UPC # 190735897430
- Country of Origin India
- Category HID Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 1 yr |
Light Bulb Dia. | 4-5/8" |
Max Overall Bulb Length | 11-1/2" |
Max. Overall Bulb Length | 11-1/2" |
Overall Length | 11 1/2 in |
Bulb Dia. | 4 5/8 in |
Details
Average Bulb Life | 12,000 hr. |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Shape | BT37 |
Bulb Base Type | Mogul Screw (E39) |
Bulb Designation | MH1000/U/BT376PK |
Watts | 1,000 W |
Lumens | 110,000 lm |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Bulb Operating Position | Vertical Base Up +/-15 Degrees |
Light Distribution | Omnidirectional |
For Enclosed Fixtures | Yes |
Bulb Technology | Metal Halide |
Shatter-Resistant | No |
Standards | ANSI |
ANSI Code | M47 |
Color Rendering Index | 65 |
Lighting Technology | Metal Halide |
Item | Quartz Metal Halide HID Bulb |
Bulb Min. Starting Temp. | -30 Degrees C |
Bulb Beam Angle | 360 Degrees |
Bulb Color Temp. | 4000K |
Bulb Minimum Starting Temperature | -22 Degrees F |
Wattage Equivalency | 1000W MH |
Trade Number | MH1000/U/BT376PK |
Light Technology | Metal Halide |
Color Temperature | 4000K |
Rated Life | 12,000 hr |
Overall Bulb Base Type | Mogul |
Overall Bulb Shape | BT |
Bulb UL Type | No UL Type |
Light Color | White |
Dimmable | No |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 4 5/8 in, Bulb Shape BT37, Color Rendering Index 65, Color Temperature 4000K, Lumens 110,000 lm, Light Technology Metal Halide, Overall Length 11 1/2 in, Shatter-Resistant No, Watts 1,000 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 12,000 hr, ANSI Code M47, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Vertical Base Up +/-15 Degrees , Indoor/Outdoor Usage Indoor/Outdoor