KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast, Magnetic, Preheat, 17W

LUMAPRO| Zoro #: G0987287| Mfr #: 1XUK6

$8.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thermal Protection: yes
Width: 1-7/16"
Ballast Lamp Type: T8, T9, T12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987287 Mfr #: 1XUK6
Thermal Protection: yesWidth: 1-7/16"
Ballast Lamp Type: T8, T9, T12Ballast Item: Magnetic Ballast
Number of F20T12 Lamps: 1Ballast Type: Magnetic
Power Factor: 0.53Number of F14T12 Lamps: 1
Ballast Voltage: 120Ballast Start Type: Preheat
Ballast Dimming: NoBallast Max. Number of Lamps: 1
Ballast Factor: 0.82Min. Starting Temp.: 50 Degrees F
Number of F15T8 Lamps: 1Input Watts: 17
Height: 1-13/16"Ballast Dimming Type: No Dimming
Number of F14/15T8 Lamps: 1Number of F15T12 Lamps: 1
Length: 3-3/16"Ballast Max. Lamp Watts: 22
Item: BallastCountry of Origin (subject to change): China

Description

Ballast, Ballast Type Magnetic, Ballast Start Type Preheat, Ballast Lamp Type T8, T9, T12, Ballast Max. Number of Lamps 1, Ballast Voltage 120, Min. Starting Temp. 50 Degrees F, Input Watts 17, Ballast Max. Lamp Watts 22, Ballast Dimming No, Ballast Dimming Type No Dimming, Ballast Factor 0.82, Power Factor 0.53, Length 3-3/16 In., Width 1-7/16 In., Height 1-13/16 In., Thermal Protection Yes

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews